-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Master Tool Set |
|---|---|
| Miscellaneous Tools Included | (99) Retractable Knife, Lock Back Knife, Hacksaw, (13) Piece Hex Key Set SAE, Tape Rule 1-1/4" x 25 ft. |
| Number Of Consumable Parts | 0 |
| Number Of Miscellaneous Tools | 15 |
| Number Of Pieces | 334 |
| Number Of Pliers | 22 |
| Number Of Screwdrivers | 30 |
| Number Of Sockets/accs. | 193 |
|---|---|
| Number Of Striking Tools | 30 |
| Number Of Wrenches | 44 |
| Primary Application | Technician |
| Sae Or Metric | SAE |
| Screwdrivers Included | Slotted Square Shank- 1/4" x 4", 3/16" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 11-3/4" And 1/4" x 1-9/16", Cabinet Tip Round Shank- 1/8" x 3", 1/8" x 4", 1/8" x 8", 3/16" x 4" And 3/16" x 8", Phillips Point Pocket #0 x 3, #1 x 3, #1 x 8, #2 x 1-9/16" Stubby, |
| Tool Storage Included | No |
| Height (cm) | 42.67 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 37.85 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 53.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)