-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Master Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Deburring And Finishing Tools Included | File Ignition Point |
| Drive Size | 1/4" |
| Drive Size1 | 1/4" |
| Electrical And Telecom Tools Included | None |
| For Fastener Sizes | 5/64" to 3/4" |
| Insulated | No |
| Measurement Type | SAE |
| No. Of Sockets, Drive Tools, And Accessories | 0 |
| Non Sparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Cutting Tools | 0 |
| Number Of Deburring And Finishing Tools | 1 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Electrical And Telecomm Tools | 1 |
| Number Of Hex And Torx Keys | 13 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 16 |
| Number Of Nut Drivers And Nutsetters | 7 |
| Number Of Pieces | 131 |
| Number Of Pliers | 14 |
| Number Of Plumbing Tools | 0 |
|---|---|
| Number Of Putty Knives And Scrapers | 0 |
| Number Of Screwdrivers | 11 |
| Number Of Sockets Drive Tools And Accessories | 0 |
| Number Of Sockets/accs. | 46 |
| Number Of Striking Tools | 6 |
| Number Of Wrenches | 28 |
| Pliers Included | Diagonal Cutting Pliers, Needle Nose Pliers, Side Cutting Pliers |
| Putty Knives And Scrapers Included | Not Available |
| Sae Or Metric | SAE |
| Socket Drive Size | 1/4" |
| Sockets, Drive Tools, & Accs Included | None |
| Tool Families Included | Abrasives And Finishing Tools, Cutting Tools, Drivers And Bits, Electrical And Telecom Tools, Pliers, Sockets And Accessories, Striking And Struck Tools, Wrenches |
| Tool Storage Included | Tool Box |
| Tool Storage Type | Tool Box |
| Total Pcs | 131 |
| Wrench Included | Open End Wrenches |
| Wrenches Included | Adjustable Wrenches, Combination Wrenches, Open End Wrenches |
| Cutting Tools Included | None |
| Inspection And Retrieving Tools Included | None |
| Measuring And Testing Tools Included | None |
| Miscellaneous Tools Included | None |
| Plumbing Tools Included | None |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 58.42 |
| Width (cm) | 27.94 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)