-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Master Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Cutting Tools Included | (1) Cutter, (1) Hand Saw, (3) Knives, (3) Snips |
| Drivers, Keys, And Bits Included | (11) Slotted Screwdrivers, (15) Screwdriver Bits, (2) Bit Holders, (2) Screw Starters, (22) Hex Keys, (23) Nut Drivers, (8) Phillips Screwdrivers |
| Drivers, Keys, Bits Included | (11) Slotted Screwdrivers, (15) Screwdriver Bits, (2) Bit Holders, (2) Screw Starters, (22) Hex Keys, (23) Nut Drivers, (8) Phillips Screwdrivers |
| Electrical And Telecom Tools Included | 1 Wire Stripper |
| For Fastener Sizes | 1/16" to 2 3/8", 2 mm to 24 mm |
| Inspection And Retrieving Tools Included | 1 Mirror, 1 Pick, 1 Retriever Tool |
| Measurement Type | Metric, SAE |
| Miscellaneous Tools Included | (1) Bolt Extractor Set, (1) C-Clamp, (1) Driver, (1) Tap and Die Set, (10) Screw Extractors, (11) Handles, (15) Tool Rolls |
| No. Of Striking And Struck Tools | 76 |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Consumable Parts | 0 |
| Number Of Cutting Tools | 0 |
| Number Of Electrical And Telecom Tools | 1 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 3 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 176 |
| Number Of Pieces | 833 |
| Number Of Pliers | 22 |
| Number Of Plumbing Tools | 1 |
| Number Of Putty Knives And Scrapers | 3 |
| Number Of Screwdrivers | 43 |
|---|---|
| Number Of Screwdrivers, Keys, And Bits | 83 |
| Number Of Sockets, Drive Tools, And Accessories | 349 |
| Number Of Sockets/accs. | 353 |
| Number Of Striking Tools | 34 |
| Number Of Wrenches | 205 |
| Pliers Included | (1) Retaining-Ring Pliers, (2) Diagonal-Cutting Pliers, (2) Slip-Joint Pliers, (3) Locking Pliers, (4) Long-Nose Pliers, (6) Specialty Pliers, Lineman'S Pliers |
| Plumbing Tools Included | (1) Pipe Flaring Tool |
| Primary Application | Technician |
| Putty Knives And Scrapers Included | 1 Scraper, 2 Putty Knives |
| Sae Or Metric | Metric, SAE |
| Screwdrivers Included | Slotted Square Shank- 1/4" x 4, 3/16" x 4, 5/16" x 6, 3/8" x 8, 3/8" x 11-3/4" And 1/4" x 1-9/16", Cabinet Tip Round Shank- 1/8" x 3, 1/8" x 4, 1/8" x 8, 3/16" x 4 And 3/16" x 8", Phillips Point Pocket- #0 x 3, #1 x 3, #1 x 8, #2 x 1-9/16" Stubby, #2 x 4, |
| Socket Drive Size | 1/4", 3/8", 1/2", 3/4" |
| Sockets, Drive Tools, & Accs Included | (28) Accessories, (312) Sockets, (9) Drive Tools |
| Striking And Struck Tools Included | (1) Mallet, (1) Punch Holder, (17) Punches, (38) Pullers, (4) Pry Bars, (6) Hammers, (9) Chisels |
| Tool Families Included | Cutting Tools, Drivers And Bits, Electrical And Telecom Tools, Inspection And Retrieving Tools, Pliers, Plumbing Tools, Putty Knives And Scrapers, Sockets And Accessories, Striking And Struck Tools, Wrenches |
| Tool Storage Included | Case |
| Tool Storage Type | Tools Only |
| Total Pcs | 833 |
| Wrench Included | 12-Point Box Metric- 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30 And 30 x 32mm, 12-Point Box SAE- 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1 And 1-1/16 x 1-1/8", 6-Point Ratcheting Box |
| Wrenches Included | (21) Flare Nut Wrenches, (21) Specialty Wrenches, (35) Box End Wrenches, (38) Crowfoot Wrenches, (40) Open End Wrenches, (5) Adjustable Wrenches, (50) Combination Wrenches |
| Hvac Tools Included | None |
| Measuring And Testing Tools Included | None |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 76.2 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 133.695 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)