-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Master Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Drivers, Keys, And Bits Included | (1) Specialty Screwdriver, (11) Slotted Screwdrivers, (2) Bit Holders, (2) Multi-Bit Screwdrivers, (2) Screw Starters, (23) Nut Drivers, (39) Hex Keys, (48) Screwdriver Bits, (6) Precision Screwdrivers, (8) Phillips Screwdrivers, (9) Torx Screwdrivers |
| Drivers, Keys, Bits Included | (1) Specialty Screwdriver, (11) Slotted Screwdrivers, (2) Bit Holders, (2) Multi-Bit Screwdrivers, (2) Screw Starters, (23) Nut Drivers, (39) Hex Keys, (48) Screwdriver Bits, (6) Precision Screwdrivers, (8) Phillips Screwdrivers, (9) Torx Screwdrivers |
| Electrical And Telecom Tools Included | None |
| For Fastener Sizes | 1/16" to 2 3/8", 2 mm to 26 mm |
| Measurement Type | Metric, SAE |
| Miscellaneous Tools Included | (1) Staple Gun, (2) C-Clamps, (76) Tap and Dies |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Consumable Parts | 0 |
| Number Of Cutting Tools | 0 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 232 |
| Number Of Pieces | 1258 |
| Number Of Pliers | 33 |
| Number Of Plumbing Tools | 1 |
| Number Of Putty Knives And Scrapers | 0 |
| Number Of Screwdrivers | 63 |
| Number Of Screwdrivers, Keys, And Bits | 151 |
| Number Of Sockets, Drive Tools, And Accessories | 648 |
| Number Of Sockets/accs. | 642 |
|---|---|
| Number Of Striking And Struck Tools | 51 |
| Number Of Striking Tools | 50 |
| Number Of Wrenches | 238 |
| Pliers Included | (2) Slip-Joint Pliers, (2) Specialty Pliers, (3) Diagonal-Cutting Pliers, (3) Locking Pliers, (4) Long-Nose Pliers, (4) Tongue And Groove Pliers, Lineman'S Pliers |
| Plumbing Tools Included | (1) Pipe Flaring Tool |
| Primary Application | Technician |
| Putty Knives And Scrapers Included | Not Available |
| Sae Or Metric | Metric, SAE |
| Screwdrivers Included | Slotted Square Shank SAE- 1/4" x 4, 3/16" x 4, 5/16" x 6, 3/8" x 8, 3/8" x 11-3/4" And 1/4" x 1-9/16", Cabinet Tip Round Shank SAE- 1/8" x 3, 1/8" x 4, 1/8" x 8, 3/16" x 4 And 3/16" x 8", Phillips Point Pocket- #0 x 3", #1 x 3", #1 x 8", #2 x 1-9/16" Stub |
| Socket Drive Size | 1/4", 3/8", 1/2", 3/4" |
| Sockets, Drive Tools, & Accs Included | (141) Impact Sockets, (20) Drive Tools, (360) Sockets, (44) Accessories, (7) Impact Socket Bits, (76) Socket Bits |
| Striking And Struck Tools Included | (1) Mallet, (18) Punches, (23) Hammers, (9) Chisels |
| Tool Families Included | Abrasives And Finishing Tools, Drivers And Bits, Inspection And Retrieving Tools, Pliers, Plumbing Tools, Sockets And Accessories, Striking And Struck Tools, Wrenches |
| Tool Storage Included | Case |
| Tool Storage Type | Tools Only |
| Total Pcs | 1258 |
| Wrench Included | 12-Point Box Metric- 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30 And 30 x 32mm, 12-Point Box SAE- 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1 And 1-1/16 x 1-1/8", 6-Point Ratcheting Box |
| Wrenches Included | (1) Chain Wrench, (19) Flare Nut Wrenches, (2) Torque Wrenches, (3) Pipe Wrenches, (35) Box End Wrenches, (5) Adjustable Wrenches, (51) Open End Wrenches, (52) Combination Wrenches, (62) Crowfoot Wrenches |
| Cutting Tools Included | None |
| Hvac Tools Included | None |
| Inspection And Retrieving Tools Included | None |
| Measuring And Testing Tools Included | None |
| Height (cm) | 106.68 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 76.2 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 133.695 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)