-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Master Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Cutting Tools Included | (1) Knives, (1) Nippers, (1) Sheet Metal Snips, (2) Hand Saws |
| Drive Size | 1/2" |
| Drive Size1 | 1/2" |
| Drivers, Keys, And Bits Included | Not Available |
| Electrical And Telecom Tools Included | None |
| Foam Inserts Included | No |
| Includes | Kit Tool 26 Pockets |
| Includes Casters | Not Applicable |
| Insulated | Uninsulated |
| Measurement Type | SAE |
| No. Of Cutting Tools | 5 |
| No. Of Screwdrivers, Keys, And Bits | 0 |
| Non-sparking | No |
| Nonsparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Consumable Parts | 0 |
| Number Of Electrical And Telecom Tools | 0 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 0 |
| Number Of Pieces | 106 |
| Number Of Pliers | 4 |
| Number Of Plumbing Tools | 0 |
| Number Of Putty Knives And Scrapers | 0 |
| Number Of Screwdrivers | 0 |
|---|---|
| Number Of Screwdrivers, Keys, And Bits | 0 |
| Number Of Sockets Drive Tools And Accessories | 65 |
| Number Of Sockets, Drive Tools, And Accessories | 65 |
| Number Of Sockets/accs. | 65 |
| Number Of Striking And Struck Tools | 29 |
| Number Of Striking Tools | 29 |
| Number Of Wrenches | 3 |
| Pliers Included | (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Slip-Joint Pliers, Lineman'S Pliers |
| Primary Application | Add-On |
| Putty Knives And Scrapers Included | Not Available |
| Socket Drive Size | 1/2" |
| Sockets, Drive Tools, & Accs Included | (4) Accessories, (5) Drive Tools, (56) Sockets |
| Striking And Struck Tools Included | (1) Hammer, (1) Mallet, (18) Punches, (9) Chisels |
| Tool Families Included | Cutting Tools, Drivers And Bits, Sockets And Accessories, Striking And Struck Tools, Wrenches |
| Tool Kit Product Grouping | Tool Kits |
| Tool Storage Included | None |
| Tool Storage Type | Tools Only |
| Total Pcs | 106 |
| Wrench Included | Adjustable Wrench, Pipe Wrenches, Torque Wrenches |
| Wrenches Included | (1) Adjustable Wrench, (1) Pipe Wrench, (1) Torque Wrench |
| Hvac Tools Included | None |
| Inspection And Retrieving Tools Included | None |
| Measuring And Testing Tools Included | None |
| Miscellaneous Tools Included | None |
| Plumbing Tools Included | None |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 72.9 |
| Width (cm) | 46.48 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 28.4625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)