-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Master Tool Set |
|---|---|
| Abrasives And Finishing Tools Included | Not Available |
| Drivers, Keys, And Bits Included | Not Available |
| Electrical And Telecom Tools Included | (1) Wire Stripper |
| Foam Inserts Included | No |
| Includes | Blow Mold Case, Tool Roll: 5 Pockets, Torque Wrench Plastic Box |
| Insulated | Uninsulated |
| Measurement Type | SAE |
| Miscellaneous Tools Included | (5) Screw Extractors |
| No. Of Cutting Tools | 0 |
| No. Of Putty Knives And Scrapers Included | 1 |
| Non-sparking | No |
| Nonsparking | No |
| Number Of Abrasives And Finishing Tools | 0 |
| Number Of Consumable Parts | 0 |
| Number Of Drilling, Extracting, And Tapping Tools | 5 |
| Number Of Electrical And Telecom Tools | 1 |
| Number Of Electrical And Telecomm Tools | 1 |
| Number Of Hvac Tools | 0 |
| Number Of Inspection And Retrieving Tools | 0 |
| Number Of Measuring And Testing Tools | 0 |
| Number Of Miscellaneous Tools | 5 |
| Number Of Pieces | 66 |
| Number Of Pliers | 6 |
| Number Of Plumbing Tools | 0 |
| Number Of Prybars And Pullers | 2 |
| Number Of Putty Knives And Scrapers | 1 |
|---|---|
| Number Of Screwdrivers | 0 |
| Number Of Screwdrivers, Keys, And Bits | 0 |
| Number Of Sockets, Drive Tools, And Accessories | 43 |
| Number Of Sockets/accs. | 43 |
| Number Of Striking And Struck Tools | 4 |
| Number Of Striking Tools | 2 |
| Number Of Wrenches | 6 |
| Pliers Included | (1) Diagonal-Cutting Pliers, (1) Long-Nose Pliers, (1) Retaining-Ring Pliers, (1) Specialty Pliers, (1) Tongue And Groove Pliers, Lineman'S Pliers |
| Primary Application | Add-On |
| Putty Knives And Scrapers Included | 1 Scraper |
| Socket Drive Size | 3/8", 1/2" |
| Sockets, Drive Tools, & Accs Included | (1) Drive Tool, (36) Sockets, (6) Accessories |
| Striking And Struck Tools Included | (2) Hammers, (2) Pry Bars |
| Tool Families Included | Electrical And Telecom Tools, Miscellaneous Tools, Pliers, Putty Knives And Scrapers, Sockets And Accessories, Striking And Struck Tools, Wrenches |
| Tool Kit Product Grouping | Tool Kits |
| Tool Storage Included | None |
| Tool Storage Type | Tools Only |
| Total Pcs | 66 |
| Wrenches Included | (2) Adjustable Wrench, (4) Box End Wrenches |
| Cutting Tools Included | None |
| Hvac Tools Included | None |
| Inspection And Retrieving Tools Included | None |
| Measuring And Testing Tools Included | None |
| Plumbing Tools Included | None |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 73.41 |
| Width (cm) | 23.88 |
| HS Code | 8206000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 18.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)