-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cinch Strap |
|---|---|
| Backing Material | Nylon |
| Buckle Material | Plastic |
| Characteristics | Flexible |
| Color | Black |
| Flame Retardant | No |
| For Location | Indoor/Outdoor |
| Hook And Loop Type | Hook And Loop |
| Includes Buckle | Buckle Included |
| Length | 1" |
|---|---|
| Overall Length | 12" |
| Overall Width | 1" |
| Product Type | Cinch Strap |
| Resistance Properties | UV Resistant, Water Resistant, Tear Resistant |
| Shape | Strap |
| Shear Strength | 14 lbf./sq. in. |
| Strap Material | Nylon |
| Width | 1" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 6.35 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)