-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Inspection Mirror |
|---|---|
| Base Type | Standard |
| Compressed Length | 11 1/4" |
| Extended Length - Maximum | 15 1/2" |
| Handle Material | Vinyl |
| Handle Style | Straight |
| Handle Type | Vinyl |
| Included Wheels | Wheels Not Included |
| Includes | Pocket Clip |
| Material | Glass |
|---|---|
| Mirror Material | Glass |
| Mirror Shape | Rectangular |
| Mirror Size | 3 1/2" x 2 1/8" |
| Shaft Material | Steel |
| Shaft Type | Telescoping |
| Shape | Rectangular |
| Swivel Type | Swivel |
| Type | Telescoping |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 6.35 |
| HS Code | 7009921000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)