-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | No |
| Ansi/isea Abrasion Cycles | 3000 |
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | A2 |
| Ansi/isea Cut Load | 500g |
| Anti-static | Yes |
| Biodegradable | Non-Biodegradable |
| Brand And Series | Ansell Alphatec Solvex 19-026 |
| Chlorinated/non Chlorinated | Non Chlorinated |
| Color | Black |
| Cuff | Gauntlet |
| Cuff Style | Gauntlet |
| Cut-resistance Coverage | Palm Side |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Type A-BCDFIJ |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Finish | Rough |
| Glove Coating Color | Red |
| Glove Construction | Rubber |
|---|---|
| Glove Hand Style | Left And Right |
| Glove Length | 26" |
| Glove Liner Material | Fleece, Jersey |
| Glove Material | Neoprene |
| Glove Size | 8 |
| Glove Texture | Rough |
| Glove Texture Location | Palm And Fingers |
| Glove Thickness | 85 mil. |
| Insulated | No |
| Latex-free | Yes |
| Length | 26" |
| Liner Material | Thermal |
| Max. Temp. | 356°F |
| Silicone-free | Yes |
| Size | 8 |
| Sterile/non-sterile | Non-Sterile |
| Supported/unsupported | Supported |
| Texture | Rough |
| Standards | ANSI, EN388, EN374, EN420, EN407, EN511, CE |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 17.78 |
| HS Code | 4015191050 |
|---|---|
| Country Of Origin | LK |
| Weight (kg) | 0.4905 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)