-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Long Tape Measure |
|---|---|
| Action | Non-Locking |
| Belt Clip | No |
| Blade Coating | Nylon |
| Blade Color | Yellow, Black |
| Blade Length | 50 ft. |
| Blade Material | Steel |
| Blade Return Type | Manual |
| Blade Style | B1 |
| Blade Type | Single Sided |
| Blade Width | 3/8" |
| Body Color | Black |
| Body Material | Steel, Vinyl |
| Case Color | Brown |
| Case Material | Plastic |
| Case Type | Closed |
| Features | Tether Ready |
|---|---|
| Finish | Vinyl |
| Graduation Marks | 1/8" |
| Graduation Type | 0.125 , 45505 , In., ft. |
| Graduations | Feet, Inches |
| Hook Type | Folding |
| Length | 6 1/4" |
| Lock Type | None |
| Mark Color | Black, Red |
| Measurement Type | SAE |
| Standout | Not Rated |
| Stud Markings | Yes |
| System Of Measurement | Imperial |
| Tape End Type | Ring End |
| Tip Style | Non Magnetic Single Hook |
| Zero Point Location | Ring End |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 13.97 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)