-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Engineers Long Tape Measure |
|---|---|
| Action | Non-Locking |
| Belt Clip | Yes |
| Blade Coating | Nylon |
| Blade Color | Black, Red, Yellow |
| Blade Length | 50 ft. |
| Blade Material | Steel |
| Blade Return Type | Manual |
| Blade Style | B5 |
| Blade Type | Single Sided |
| Blade Width | 3/8" |
| Body Color | Black |
| Body Material | Steel, Vinyl |
| Case Color | Brown |
| Case Material | Plastic |
| Case Type | Closed |
| Features | Rugged, Vinyl-Covered Steel Case, Large Easy Action Winding Drum And Friction Washers, Nylon Rollers Guide The Tape Smoothly In And Out Of Case, Nylon Rollers Guide The Tape Smoothly In And Out Of Case, Bold Graduations With Black And Red Numbers For Accurate Measuring, Folding End Hook Ring |
|---|---|
| Graduation Marks | 0.01 ft. |
| Graduation Type | 1/10" , Inch |
| Graduations | Feet, Inches |
| Hook | 2 Rivet |
| Length | 4 1/5" |
| Lock Type | None |
| Mark Color | Black |
| Measurement Type | SAE |
| Standout | Not Rated |
| Stud Markings | No |
| System Of Measurement | Imperial/Engineer's Scale |
| Tape End Type | Ring End |
| Tip Style | Non Magnetic Single Hook |
| Zero Point Location | Ring End |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.18 |
| HS Code | 9017800000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)