LUFKIN HW226 Long Tape Measure 3/8 Inch x 100 Feet Brown

Item: AE7QWP
Model: HW226
Cross Ref: 6A500
15 In Stock.

Ships within 2 days via

Blade Style
Blade Length

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$138.26
10% off
$124.43 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Rewind Type (Manual)

Shipping Information

Height (cm) 2.54
Length (cm) 18.54
Width (cm) 16.76
HS Code 9017800000
Country Of Origin MX
Weight (kg) 0.6975

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site