-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Starter |
|---|---|
| Accessories | Motor Control |
| Coil Voltage | 120V AC |
| Height | 5" |
| Length | 8 1/5" |
|---|---|
| Notes | For Ambient Compensated Overload Relay With Auto-Reset, Add Suffix D. |
| Product Name | Eaton A200 NEMA motor control |
| Width | 6.1" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 15.49 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.89 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)