-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Starter |
|---|---|
| Accessories | Motor Control |
| Height | 25 1/2" |
|---|---|
| Product Name | Eaton A200 NEMA motor control |
| Height (cm) | 64.77 |
|---|---|
| Length (cm) | 89.54 |
| Width (cm) | 22.22 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 32.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)