-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Graduated Toluene ESD Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Blue |
| Body Diameter | 53.98 mm |
| Body Material | HDPE |
| Body Type | Opaque |
| Bottle Type | Dispensing |
| Capacity | 6 oz. |
| Capacity - Ml | 177.4 mL |
| Capacity - Oz | 6 fl. oz. |
| Clarity | Opaque |
| Closure | No |
| Closure Included | No |
| Depth | 2 1/8" |
|---|---|
| Graduated | Yes |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Depth - Metric | 53.98 mm |
| Overall Height | 101.6 mm |
| Overall Width - Metric | 53.98 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 38 mm to 400 mm |
| Shape | Square |
| Special Features | Dissipative, Embossed With Esd Protective Symbol, Esd Protective Symbol, No Migratory Additives-Reduces The Chance For Contamination From The Bottle, Osha June 2015 Hcs Hazard Compliant With Globally Harmonized System Of Classification And Labeling Chemicals (Ghs) Pictograms And"Danger" Signal Word, Printed With The Bottle Contents To Eliminate The Need For Additional Labels, Tested Per Iec 61340-2-3:2016 |
| Sterile/non-sterile | Non-Sterile |
| Type | Dispensing |
| Width | 2 1/8" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)