-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Plastic |
| Body Color | Yellow |
| Body Diameter | 53.98 mm |
| Body Material | High Density Polyethylene |
| Bottle Type | Dropper |
| Cap Style | Closure Material Stainless Steel-Closure Liner Material Polyethylene |
| Capacity | 6 oz. |
| Capacity - Ml | 177.4 mL |
| Capacity - Oz | 6 fl. oz. |
| Clarity | Opaque |
| Closure Color | Silver |
| Closure Included | Yes |
| Closure Liner Material | Polyethylene |
| Closure Material | Stainless Steel |
| Closure Type | Hinged Lid |
| Depth | 2 1/8" |
|---|---|
| Graduated | Yes |
| Graduation Range | No Graduations |
| Height | 4 1/4" |
| Mouth | Narrow |
| Mouth Size | Wide |
| Overall Depth - Metric | 53.98 mm |
| Overall Height | 106.7 mm |
| Overall Width - Metric | 53.98 mm |
| Pre-cleaned | Not Available |
| Screw Closure Size | 38 mm to 400 mm |
| Shape | Square |
| Special Features | Dissipative, Embossed With Esd Protective Symbol, Esd Protective Symbol, Genuine Menda"Dish Type" Liquid Dispenser Pumps And Bottle, No Migratory Additives-Reduces The Chance For Contamination From The Bottle, One-Touch Pump, Tested Per Iec 61340-2-3:2016 |
| Sterile/non-sterile | Non-Sterile |
| Width | 2 1/8" |
| Standards | ANSI/ESD STM11.12, IEC 61340-2-3:2016 |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 5.59 |
| HS Code | 3923300000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)