-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Check Valve Assembly |
|---|---|
| Backflow Preventer Type | Double Check Assembly (Dc) |
| Body Material | Bronze |
| Check Mechanism Material | Glass Filled Ppo |
| Check Valve Length | 11 5/8" |
| Configuration | Standard Configuration |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Flow Rate | 150 GPM |
| For Media | Water |
| Handle Material | Stainless Steel |
| Hazard Protection Level | Low Health Hazard |
| Height | 4 1/2" |
| Includes | No Items |
| Includes Atmospheric Vent | No Atmospheric Vent |
| Includes Freeze Protection | No Freeze Sensor |
| Includes Strainer | No |
| Lead Free | Yes |
| Length | 18 3/4" |
| Manufacturer Warranty | 5 yrs. |
| Max. Media Temperature | 180°F |
|---|---|
| Max. Operating Pressure | 175 psi |
| Max. Pressure (cwp) | 175 psi |
| Max. Temp. | 180°F |
| Media Temp. Range | 33°F to 180°F |
| Min. Media Temperature | 33°F |
| Mounting Orientation | Horizontal, Vertical |
| Number Of Test Ports | 4 |
| Overall Height | 4 1/2" |
| Overall Length | 18" |
| Overall Width | 4 3/4" |
| Pipe Size | 1 1/2" |
| Protection Type | Back Pressure, Back Siphonage |
| Seat Material | Silicone |
| Series | 4A Series Backflow Preventers |
| Shape | Straight |
| Shut-off Valve Type | Ball Valve |
| Size | 1 1/2" |
| Spring Material | Stainless Steel |
| Suitable For Central Heating Water | No |
| Temp. Range | 33°F to 180°F |
| Valve Series | 4A |
| Width | 4 3/4" |
| Standards | BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), NSF |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 62.23 |
| Width (cm) | 21.59 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 9.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)