-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Check Valve Assembly |
|---|---|
| Backflow Preventer Type | Double Check Assembly (Dc) |
| Body Material | Bronze |
| Check Mechanism Material | Glass Filled Ppo |
| Check Valve Length | 8 1/2" |
| Configuration | Standard Configuration |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Flow Rate | 45 GPM |
| For Media | Water |
| Handle Material | Stainless Steel |
| Hazard Protection Level | Low Health Hazard |
| Height | 3 1/2" |
| Includes | No Items |
| Includes Atmospheric Vent | No Atmospheric Vent |
| Includes Freeze Protection | No Freeze Sensor |
| Includes Strainer | No |
| Lead Free | Yes |
| Length | 12 3/4" |
| Manufacturer Warranty | 5 yrs. |
| Max. Media Temperature | 180°F |
|---|---|
| Max. Operating Pressure | 175 psi |
| Max. Pressure (cwp) | 175 psi |
| Max. Temp. | 180°F |
| Media Temp. Range | 33°F to 180°F |
| Min. Media Temperature | 33°F |
| Mounting Orientation | Horizontal, Vertical |
| Number Of Test Ports | 4 |
| Overall Height | 3 1/2" |
| Overall Length | 12.63" |
| Overall Width | 3" |
| Pipe Size | 3/4" |
| Protection Type | Back Pressure, Back Siphonage |
| Seat Material | Silicone |
| Series | 4A Series Backflow Preventers |
| Shape | Straight |
| Shut-off Valve Type | Ball Valve |
| Size | 3/4" |
| Spring Material | Stainless Steel |
| Suitable For Central Heating Water | No |
| Temp. Range | 33°F to 180°F |
| Valve Series | 4A |
| Width | 3" |
| Standards | BUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), NSF |
| Height (cm) | 10.92 |
|---|---|
| Length (cm) | 38.86 |
| Width (cm) | 18.54 |
| HS Code | 8481301090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)