-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Ability To Relubricate | Yes |
|---|---|
| Base Length | 10 1/4" |
| Base To Center Height | 2 3/4" |
| Base Width | 3.13" |
| Bearing Insert Finish | Black Oxide |
| Bearing Insert Material | Steel |
| Bearing Insert Material Grade | 52100 |
| Bearing Insert Type | Medium Duty |
| Bolt Size | 3/4" |
| Bolt Spacing Max | 7.94" |
| Bolt Spacing Min | 6 14/25" |
| Bore Dia. | 2 3/16" |
| Bore Shape | Straight |
| Cage Material | Polyphenylene Sulfide |
| Cage Type | Land Riding Retainer |
| Centerline To Outermost Bearing Face | 1.563" |
| Dynamic Load Capacity | 11789 lbs. |
| End Cap | No |
| Fixed Vs. Expansion | Fixed |
| Foot Height | 1.06" |
| Grease Fitting Thread Size | 1/8" |
| Grease Fitting Thread Type | NPT |
| Housing Base | Solid |
| Housing Coating | Powder Coated |
| Housing Color | Black |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Housing Style | Pillow Block |
|---|---|
| Housing Type | Pillow Block, Two Bolt |
| Htc | 8483.20.8040 |
| Inner Race Heat Treat Method | Zone Hardened |
| Inner Ring Outside Diameter | 2.984" |
| Insert | 3-23 |
| Length Through Bore | 2.563" |
| Lubrication Type | Lithium Complex NLGI 2 Grease |
| Max. Operating Temperature | 220°F |
| Max. Speed | 3000 RPM |
| Misalignment Capability | -2° to +2° |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Overall Height | 5.63" |
| Overall Length | 10 1/4" |
| Overall Width | 3.13" |
| Radial Clearance | Standard |
| Rolling Element | Ball Bearing |
| Seal Type | Felt Labyrinth Seal |
| Setscrew Torque | 230 lbs.-in. to 300 lbs.-in. |
| Shaft Locking Type | Set Screw |
| Size Code | 2-27 |
| Static Load Rating | 8150 lbs. |
| Vibration Frequency Fundamental Train | 0.0068 cPS |
| Vibration Frequency Inner Ring Defect | 0.0989 cPS |
| Vibration Frequency Outer Ring Defect | 0.0678 cPS |
| Vibration Frequency Roller Spin | 0.0432 cPS |
| Height (cm) | 16.03 |
|---|---|
| Length (cm) | 28.27 |
| Width (cm) | 8.1 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 7.0965 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)