-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Ability To Relubricate | Yes |
|---|---|
| Base Height | 0.63" |
| Base Length | 6 1/4" |
| Base To Center Height | 1 3/4" |
| Base Width | 2" |
| Bearing Insert Finish | Black Oxide |
| Bearing Insert Material | Steel |
| Bearing Insert Material Grade | 52100 |
| Bearing Insert Type | Medium Duty |
| Bearing Material Grade | Grade 52100 |
| Bolt Size | 1/2" |
| Bolt Spacing | 4.69" |
| Bolt Spacing Max | 5.19" |
| Bolt Spacing Min | 4.19" |
| Bore Dia. | 1" |
| Bore Diameter | 1" |
| Bore Shape | Straight |
| Cage Material | Polyphenylene Sulfide |
| Cage Type | Land Riding Retainer |
| Centerline To Outermost Bearing Face | 7/8" |
| Closure | Double Sealed |
| Dynamic Load Capacity | 4381 lbs. |
| Dynamic Radial Load Capacity | 4381 lbf. |
| End Cap | No |
| Fixed Vs. Expansion | Fixed |
| Foot Height | 0.63" |
| Grease Fitting Thread Size | 1/4"-28 |
| Housing Base | Solid |
| Housing Coating | Powder Coated |
| Housing Color | Black |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Housing Material Finish | Black Oxide |
| Housing Style | Pillow Block |
| Housing Type | Pillow Block, Two Bolt |
| Htc | 8483.20.8040 |
|---|---|
| Inner Race Heat Treat Method | Zone Hardened |
| Inner Ring Outside Diameter | 1.594" |
| Insert | 3-1 |
| Length Through Bore | 1.497" |
| Lubricant Material | Ngli #2 Equivalent |
| Lubrication Type | Lithium Complex NLGI 2 Grease |
| Max. Operating Temperature | 220°F |
| Max. Speed | 5450 RPM |
| Maximum Misalignment Angle | 2° |
| Maximum Temperature | 220°F |
| Minimum Temperature | -20°F |
| Misalignment Capability | -2° to +2° |
| Misalignment Type | Static Only |
| Mount Hole Center-to-center Length | 5 3/16" |
| Mount Type | Bolt Through |
| Mounting Bolt Size | 1/2" |
| Mounting Surface To Shaft Center Height | 1 3/4" |
| Number Of Mount Holes | 2 |
| Outer Ring Land Profile | Standard |
| Overall Height | 3 11/25" |
| Overall Length | 6 1/4" |
| Overall Width | 2" |
| Radial Clearance | Standard |
| Rolling Element | Ball Bearing |
| Seal Material | Felt |
| Seal Type | Felt Labyrinth Seal |
| Shaft Locking Type | Set Screw |
| Size Code | 2-13 |
| Static Load Rating | 2567 lbs. |
| Static Radial Load Capacity | 2567 lbf. |
| Vibration Frequency Fundamental Train | 0.0066 cPS |
| Vibration Frequency Inner Ring Defect | 0.0905 cPS |
| Vibration Frequency Outer Ring Defect | 0.0595 cPS |
| Vibration Frequency Roller Spin | 0.0385 cPS |
| Height (cm) | 11.13 |
|---|---|
| Length (cm) | 5.23 |
| Width (cm) | 17.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.7505 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)