-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pillow Block Bearing |
|---|---|
| Ability To Relubricate | Yes |
| Base Height | 1 1/4" |
| Base Length | 15" |
| Base To Center Height | 4" |
| Base Width | 4" |
| Bearing Insert Finish | Black Oxide |
| Bearing Insert Material | Alloy Steel |
| Bearing Insert Material Grade | 52100 |
| Bearing Insert Type | Radial Ball |
| Bearing Material Grade | Grade 52100 |
| Bearing Type | Medium Duty |
| Bolt Size | 7/8" |
| Bolt Spacing Min | 9.69" |
| Bore Dia. | 3.188" |
| Bore Diameter | 3 3/16" |
| Bore Shape | Straight |
| Cage Material | Brass |
| Cage Type | Land Riding Retainer |
| Centerline To Outermost Bearing Face | 2.031" |
| Closure | Double Sealed |
| Closure Type | Double Sealed |
| Duty Series | Medium |
| Dynamic Load Capacity | 18681 lbs. |
| Dynamic Radial Load Capacity | 18681 lbf. |
| End Cap | No |
| Features | Land Riding Retainer Design Provides Superior Pocket Clearance That Allows For 360° Grease Circulation Around The Rolling Elements, Powder Coated Epoxy Cast Iron Housing With Extended Inner Ring Bearings, Sealmaster Exclusive Lock Pin And Dimple For Direct Lubrication And Anti-Rotation, Zone Hardened Inner Ring With 120° Spacing Setscrew Locking With Diamond Faceted Setscrews |
| Fixed Vs. Expansion | Fixed |
| Foot Height | 1 1/4" |
| Grade | Grade 52100 |
| Grease Fitting Thread Size | 1/4" |
| Grease Fitting Thread Type | NPT |
| Grease Type | Goldplex-HP |
| Height | 4.88" |
| Housing Base | Solid |
| Housing Coating | Powder Coated |
| Housing Color | Black |
| Housing Construction | One Piece |
| Housing Material | Cast Iron |
| Housing Style | Pillow Block |
| Housing Type | Pillow Block, Two Bolt |
| Htc | 8483.20.8040 |
| Inner Race Heat Treat Method | Zone Hardened |
| Inner Ring Outside Dia. | 4.156" |
|---|---|
| Inner Ring Outside Diameter | 4.156" |
| Inner-race Heat-treat Method | Zone Hardened |
| Insert | 3-33 |
| Insert Material | Alloy Steel |
| Insert Type | Radial Ball |
| Length | 9.88" |
| Length Through Bore | 3 3/8" |
| Locking Device | Setscrew |
| Locking Type | Setscrew |
| Lubricant | Lithium Complex NLGI 2 Grease |
| Lubricant Material | Ngli #2 Equivalent |
| Lubricant Material Class | NLGI#2 Equivalent |
| Lubrication Type | Lithium Complex NLGI 2 Grease |
| Max. Angular Misalignment | 2° |
| Max. Speed | 2125 RPM |
| Max. Temp. | 220°F |
| Maximum Misalignment Angle | 2° |
| Minimum Temperature | -20°F |
| Misalignment Type | Static Only |
| Mount Hole Center-to-center Length | 12 9/16" |
| Mounting Bolt Size | 7/8" |
| Mounting Surface To Shaft Center (height) | 4" |
| Mounting Type | Bolt Through |
| Number Of Mounting Holes | 2 |
| Outer Ring Land Profile | Standard |
| Overall Height | 8" |
| Overall Length | 15" |
| Overall Width | 4" |
| Product Line | Sealmaster Gold Standard |
| Radial Clearance | Standard |
| Retainer Type | Metal Land Riding |
| Seal Flinger | Yes |
| Seal Material | Felt |
| Self Lubricating Bearing | Yes |
| Setscrew Torque | 350 lbs.-in. to 450 lbs.-in. |
| Shaft Locking Type | Set Screws |
| Shaft Size | 3 3/16" |
| Size Code | 2-37 |
| Static Load Rating | 14496 lbs. |
| Static Radial Load Capacity | 14496 lbf. |
| Width | 17 1/4" |
| No. Links/ft. | 0 |
| Height (cm) | 43.82 |
|---|---|
| Length (cm) | 25.1 |
| Width (cm) | 12.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 19.602 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)