-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pillow Block Bearing |
|---|---|
| Duty Series | Medium |
| Fixed Vs. Expansion | Fixed |
| Grease Type | Goldplex-HP |
| Housing Base | Solid |
| Htc | 8483.20.8040 |
| Locking Device | Setscrew |
| Max. Operating Temperature | 250°F |
| Product Line | Sealmaster Gold Standard |
|---|---|
| Retainer Type | Metal Land Riding |
| Rolling Element | Ball |
| Seal Flinger | Yes |
| Seal Type | Standard Felt Seal |
| Shaft Size | 1" |
| No. Links/ft. | 0 |
| Height (cm) | 5.23 |
|---|---|
| Length (cm) | 11.13 |
| Width (cm) | 17.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)