-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inspection Mirror |
|---|---|
| Base Type | Standard |
| Compressed Length | 5 3/4" |
| Extended Length - Maximum | 27 1/4" |
| Features | Versatile Angle Ball Joint, Provides Viewing In Confined Spaces |
| Handle Material | Steel |
| Handle Style | Ergonomic |
| Handle Type | Ergonomic |
| Included Wheels | Wheels Not Included |
| Length | 27 1/4" |
| Material | Steel |
|---|---|
| Mirror Material | Steel |
| Mirror Shape | Round |
| Mirror Size | 1 1/4" |
| Shaft Material | Steel |
| Shaft Type | Telescoping |
| Shape | Round |
| Swivel Type | Swivel |
| Type | Telescoping |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)