PROTO J2373XLR Replacement Mirror, Inspection, 2-9/16 X 3-3/4 Mirror Size, Rectangular, Steel

Item: CT8EQP
Model: J2373XLR
Cross Ref: 49XH66
22 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$6.46
10% off
$5.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Replacement Mirror

Shipping Information

Height (cm) 2.54
Length (cm) 9.52
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.0225

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site