-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Mirror |
|---|---|
| Compatible Grainger Part No. | 49XH75 |
| Compatible With Manufacturer Model Number | J2382XL |
| Features | Versatile Angle Ball Joint, Provides Viewing In Confined Spaces |
| Handle Type | Ergonomic |
| Material | Steel |
| Mirror Size | 3 1/4" |
|---|---|
| Shaft Material | Steel |
| Shape | Round |
| Swivel Type | All Angle Ball Joint |
| Type | Inspection |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)