| Item | Die Set |
|---|---|
| Construction | Base And Punches A-2 Tool Steel, Self Centering Template Acrylic Sheet |
| Features | Self Centering Template Acrylic Sheet |
| Function | Cuts Up To 0.635 mm Steel/Brass/Copper/Aluminum/Rubber/Plastic Or 0.25 mm Stainless Steel/Blue Tempered Steel |
| Inside Dia. | 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm, 16 mm |
| Inside Diameter | 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm, 16 mm |
| Number Of I.d. Pilots | 9 |
| Number Of Punches | 10 |
|---|---|
| Primary Material Application | Aluminum, Blue Tempered Shim, Brass, Copper, Plastic, Rubber, Stainless Steel, Steel |
| Product Type | Punch And Die Set |
| Punch Material | Tool Steel |
| Punch Size | 10.00 mm, 12.00 mm, 16.00 mm, 20.00 mm, 3.00 mm, 4.00 mm, 5.00 mm, 6.00 mm, 7.00 mm, 8.00 mm |
| Punch Type | Round |
| Type | Metric Tru Punch |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 10.92 |
| HS Code | 8207303050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)