-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coolant Test Strips |
|---|---|
| Detects For | Coolant |
| Length | 1 1/2" |
| Max. Alkalinity Measurement | 11 pH |
| Max. Measurement | 4000 ppm |
| Max. Percentage Measurement | 60% |
| Min. Alkalinity Measurement | 7.5 pH |
| Number Of Tests | 3 |
| Overall Length | 1 1/2" |
| Overall Width | 1 3/4" |
| Parameter Five Measurements Included | Not Applicable |
| Parameter Two Measurements Included | 7.5 pH to 11 pH |
| Parameters Measurements Included | 0 Ppm To 4, 000 Ppm Nitrite, 0% To 60% Glycol, 32°F To -60°F Freeze Point, 7.5 Phto 11 Ph |
| Range | 7.5 pH to 11 pH |
|---|---|
| Range Three | 0% to 60% |
| Test Detects For | Coolant |
| Test Form | Strip |
| Testing Parameter | PH |
| Testing Parameter Five | Not Applicable |
| Testing Parameter Four | Not Applicable |
| Testing Parameter Three | Not Applicable |
| Testing Parameter Two | Not Applicable |
| Testing Parameters | Freeze Point, Glycol, Nitrite, pH |
| Type | Three Way |
| Width | 1 11/16" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 4.32 |
| HS Code | 3822000002 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)