HUMBOLDT H-5875 Standard Burner With flame stabilizer, 4270 BTU Output, 6-1/8 Inch Overall Height

Item: AF6BZU
Model: H-5875
Cross Ref: 9WFE9
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$37.99
5% off
$36.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Burner
Barb Size 7/16"
Bunsen Burner Type Flame Stabilizer
Fuel Type Lp
Hose Barb Size 3/8"
Industry Type Healthcare
Maximum Btu Output 2000 btu , 4270 btu
Outside Dia. 1/2"
Overall Height 6 1/8"
Product Type Bunsen Burner
Tube Diameter 1 1/2"

Product Details

    • Btu Output (2000-3200)

Shipping Information

Height (cm) 8.26
Length (cm) 15.88
Width (cm) 8.89
HS Code 8419190060
Country Of Origin US
Weight (kg) 0.144

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site