-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Burner |
|---|---|
| Barb Size | 7/16" |
| Bunsen Burner Type | Flame Stabilizer |
| Fuel Type | Natural |
| Hose Barb Size | 3/8" |
| Industry Type | Healthcare |
| Maximum Btu Output | 4100 btu , 800 btu |
|---|---|
| Outside Dia. | 1/2" |
| Overall Height | 6 1/8" |
| Product Type | Bunsen Burner |
| Tube Diameter | 1 1/2" |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 8.38 |
| HS Code | 8205600000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)