-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Variable Speed Milling Machine |
|---|---|
| Collet Capacity | 1/8" to 7/8" |
| Collet Capacity - Maximum | 7/8" |
| Collet Capacity - Minimum | 1/8" |
| Cross Travel - Maximum | 12 1/2" |
| Digital Readout Included | Acu-Rite 203 |
| Distance Spindle To Column (max.) | 19 |
| Drawbar Style | Manual |
| Head Swivel - Left | 90° |
| Head Tilt - Backward | 45° |
| Head Tilt - Forward | 45° |
| Horsepower | 2 hp |
| Included Powerfeeds | X-Axis Powerfeed, Y-Axis Powerfeed |
| Includes Digital Readout | Digital Readout Included |
| Knee Travel - Maximum | 14 1/2" |
| Longitudinal Travel - Maximum | 23 7/8" |
| Max. Distance Spindle To Column | 19" |
| Max. Distance Spindle To Table | 17 1/2" |
| Milling Head Drive | Belt Drive |
| Motor Hp | 2 hp |
| Motor Voltage | 230V |
| No. Of Axis | 2 |
| No. Of Motor Phase | 3 |
| No. Of Spindle Speeds | 16 |
| Number Of Spindle Speeds | 16 |
| Number Of T-slots | 3 |
| Overall Depth | 57" |
| Overall Dimensions | 57" x 64" x 82" |
| Overall Height | 82" |
| Overall Width | 64" |
| Phase | 3 |
|---|---|
| Powerfeed | X And Y Axis |
| Quill Dia. | 3 3/8" |
| Quill Diameter | 3 3/8" |
| Quill Down Feed Rates | 0.0015, 0.003, 0.006 |
| Ram Travel - Maximum | 13 3/8" |
| Range Of Spindle Speeds | 80-5440 RPM |
| Right-hand Head Tilt | 90° |
| Series | JTM-1 Series |
| Spindle Speed - Maximum | 5440 RPM |
| Spindle Speed - Minimum | 80 RPM |
| Spindle Taper | R8 |
| Spindle Travel | 5" |
| Spindle Travel - Maximum | 5" |
| Spindle-to-column Distance - Maximum | 19" |
| Spindle-to-column Distance - Minimum | 4 1/2" |
| Spindle-to-table Distance | 17 1/2" |
| Style | Step Pulley R8 |
| T-slot Centers | 2 1/2" |
| Table Cross Travel | 12 1/2" |
| Table Depth | 9" |
| Table Length | 9" |
| Table Load Capacity | 550 lbs. |
| Table Longitudinal Travel | 23 7/8" |
| Table Longitudinal Travel With Powerfeed | 20 2/7" |
| Table Width | 42" |
| Travel Of Knee | 14 1/2" |
| Travel Of Ram | 13 3/8" |
| Voltage | 230V |
| Work Table Weight Capacity | 550 lbs. |
| Height (cm) | 208.28 |
|---|---|
| Length (cm) | 144.78 |
| Width (cm) | 162.56 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 990 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)