-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Variable Speed Milling Machine |
|---|---|
| Collet Capacity | 1/8" to 7/8" |
| Collet Capacity - Maximum | 7/8" |
| Collet Capacity - Minimum | 1/8" |
| Cross Travel - Maximum | 15 1/4" |
| Current | 4.1/8.2A |
| Digital Readout Included | Acu-Rite G-2 |
| Distance Spindle To Column (max.) | 26 |
| Drawbar Style | Manual |
| Frequency | 60 Hz |
| Head | Variable Speed |
| Head Swivel - Left | 90° |
| Head Swivel - Right | 90° |
| Head Tilt - Backward | 45° |
| Head Tilt - Forward | 45° |
| Horsepower | 3 hp |
| Included Cnc Package | 3-Axis |
| Includes | 17 Mm/19 mm Box Wrench, Can White Touch Up Paint, Coarse Feed Handle, Cross Point Screw Driver #2, Draw Bar, Elevating Crank Handle, Flat Blade Screw Driver #2, Flat Way Cover, Handwheel, Hex Key Set (1.5 To 10 Mm), Lifting Ring, Plastic Oil Bottle, Pleated Way Cover, Table Adjustment Handles, Tool Box |
| Knee Travel - Maximum | 14 1/4" |
| Longitudinal Travel - Maximum | 35" |
| Max. Distance Spindle To Column | 26" |
| Max. Distance Spindle To Table | 19" |
| Milling Head Drive | Belt Drive |
| Motor Hp | 3 hp |
| Motor Phase | 3 |
| Motor Speed - Maximum | 1720 RPM |
| Motor Type | Totally Enclosed Fan Cooled |
| Motor Voltage | 230/460V |
| No. Of Axis | 3 |
| Number Of Spindle Speeds | Variable |
| Number Of T-slots | 3 |
| Overall Depth | 96" |
| Overall Dimensions | 96" x 69" x 87" |
| Overall Height | 87" |
| Phase | 3 |
| Quill Dia. | 3 3/8" |
|---|---|
| Quill Down Feed Rates | 0.0015, 0.003, 0.006 |
| Ram Travel - Maximum | 20 1/2" |
| Range Of Spindle Speeds | 70-3800 RPM |
| Right-hand Head Tilt | 90° |
| Series | JTM-1050 Series |
| Sound Level | 75 dBA |
| Spindle Speed | 70-3800 RPM |
| Spindle Speed - Maximum | 3800 RPM |
| Spindle Speed - Minimum | 70 RPM |
| Spindle Taper | R8 |
| Spindle To Table | 19" |
| Spindle Travel | 5" |
| Spindle Travel - Maximum | 5" |
| Spindle-to-column Distance - Maximum | 26" |
| Spindle-to-column Distance - Minimum | 5 1/2" |
| Spindle-to-table Distance | 19" |
| Style | CNC |
| T-slot Centers | 2 1/2" |
| T-slot Width | 5/8" |
| Table Cross Travel | 15 1/4" |
| Table Depth | 10" |
| Table Length | 10" |
| Table Load Capacity | 720 lbs. |
| Table Longitudinal Travel | 35" |
| Table Size | 10" x 50" |
| Table Surface Height | Variable |
| Table Width | 50" |
| Table Work Surface | 10" x 50" |
| Travel Of Knee | 14 1/4" |
| Travel Of Ram | 20 1/2" |
| Type | CNC |
| Voltage | 230/460V |
| Work Table Weight Capacity | 720 lbs. |
| Height (cm) | 220.98 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 175.26 |
| HS Code | 8465950055 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)