-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Industrial Ultra Violet (UV) Ink |
|---|---|
| Color | Ultra Violet |
| Size | 1 gal. |
| Waterproof | Yes |
|---|---|
| Weather Resistant | Yes |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 10.92 |
| HS Code | 3215905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.78 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)