-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Die Set |
|---|---|
| Construction | Base, Top And Punches Are Made Of A Hardened And Ground A-2 Tool Steel |
| Function | Cuts Steel, Brass, Copper, Aluminum, Rubber And Plastic |
| Inside Dia. | 3/4", 7/8", 1", 1 1/8" |
| Inside Diameter | 3/4", 7/8", 1", 1 1/8" |
| Number Of I.d. Pilots | 4 |
| Number Of Punches | 4 |
|---|---|
| Primary Material Application | Aluminum, Blue Tempered Shim, Brass, Copper, Plastic, Rubber, Stainless Steel, Steel |
| Product Type | Punch And Die Set |
| Punch Material | Tool Steel |
| Punch Size | 1", 1 1/4", 1 1/8", 7/8" |
| Punch Type | Round |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 10.92 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)