| Item | Die Set |
|---|---|
| Construction | Self-Centering Punch And Die Set |
| Function | Cuts Steel, Brass, Copper, Aluminum, Rubber And Plastic |
| Inside Dia. | 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8" |
| Inside Diameter | 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 5/8" |
| Number Of I.d. Pilots | 8 |
| Number Of Punches | 9 |
| Plate Type | Clear Plastic |
|---|---|
| Primary Material Application | Aluminum, Blue Tempered Shim, Brass, Copper, Plastic, Rubber, Stainless Steel, Steel |
| Product Type | Punch And Die Set |
| Punch Size | 1/2", 1/4", 1/8", 3/16", 3/4", 3/8", 5/16", 5/8", 7/16" |
| Punch Type | Round |
| Type | Trupunch |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 10.92 |
| HS Code | 8207303020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)