-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pond UV Clarifier |
|---|---|
| Bulb Life | 8000 hrs. |
| Compatible Discharge Pipe Size | 1/2", 3/4", 1" |
| Connection Size | 1/2", 3/4", 1" |
| Cord Length | 16 ft. |
| Dia. | 4" |
| Diameter | 4" |
| Discharge Type | Barbed |
| Features | Uses Uv Technology For Pond Water Cleaning |
| Filter Type | UVC Ultraviolet Light Clarification |
| For Pond Capacity | 2000 gal. |
| Inlet Size | 1/2", 3/4", 1" |
| Intake Type | Barbed |
| Lamp Current | 0.2A |
|---|---|
| Lamp Voltage | 60V |
| Length | 12" |
| Max. Flow Rate | 9.6 GPM |
| Min. Flow Rate | 3.75 GPM |
| Outlet Size | 1/2", 3/4", 1" |
| Outlet Type | Barbed |
| Overall Length | 12" |
| Rated Frequency | 60 Hz |
| Type | UV |
| Uv Wavelength | 254 N-m |
| Wattage | 9 W |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 16 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 1.4805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)