-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pond Skimmer |
|---|---|
| Cord Length | 15 ft. |
| Discharge Type | Screened |
| Features | Patented Flap Technology |
| Filter Type | High Density Filter Foams |
| For Pond Capacity | 2019 gal. |
| Height | 10" |
| Inlet Size | 3/4", 1 1/4", 1 1/2" |
| Length | 13" |
| Manufacturer Warranty Length | 1 yr. |
| Max. Flow Rate | 9.6 GPM |
|---|---|
| Outlet Size | 3/4", 1 1/4", 1 1/2" |
| Outlet Type | Screened |
| Overall Height | 10" |
| Overall Length | 13" |
| Overall Width | 12" |
| Standards | Csa Certified, Us Listed |
| Type | Floating |
| Voltage | 120V AC |
| Width | 12" |
| Height (cm) | 29.72 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 23.62 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 2.736 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)