-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pond UV Clarifier |
|---|---|
| Compatible Discharge Pipe Size | 3/4", 1 1/4", 1 1/2" |
| Connection Size | 3/4", 1 1/4", 1 1/2" |
| Cord Length | 16 ft. |
| Discharge Type | Barbed |
| Features | Quick-Lock Ballast Head |
| Filter Type | UVC Ultraviolet Light Clarification |
| For Pond Capacity | 5000 gal. |
| Height | 5" |
| Inlet Size | 3/4", 1 1/4", 1 1/2" |
| Intake Type | Barbed |
| Length | 21" |
| Manufacturer Warranty Length | 2 yrs. |
| Max. Flow Rate | 15.4 GPM |
|---|---|
| Min. Flow Rate | 0 GPM |
| Outlet Size | 3/4", 1 1/4", 1 1/2" |
| Outlet Type | Barbed |
| Overall Height | 5" |
| Overall Length | 21" |
| Overall Width | 21" |
| Type | UV |
| Voltage | 110V AC |
| Warranty | 2 yrs. |
| Width | 21" |
| Standards | US LISTED |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 60.45 |
| Width (cm) | 26.92 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 3.645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)