-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pond Pressure Filter/Clarifier |
|---|---|
| Bulb Life | 8000 hrs. |
| Compatible Discharge Pipe Size | 3/4", 1" |
| Connection Size | 3/4", 1" |
| Cord Length | 16 ft. |
| Discharge Type | Barbed |
| Features | Blue 2W Led Light To Illuminate Waterfall, Energy Saving |
| Filter Type | Biological Bioballs, Fine And Coarse Filter Pads |
| For Pond Capacity | 1200 gal. |
| Height | 13" |
| Inlet Size | 3/4", 1" |
| Intake Type | Barbed |
| Lamp Current | 0.2A |
| Lamp Voltage | 60V |
| Length | 12" |
| Max. Flow Rate | 38.3 GPM |
|---|---|
| Min. Flow Rate | 8.3 GPM |
| Outlet Size | 3/4", 1" |
| Outlet Type | Barbed |
| Overall Height | 13" |
| Overall Length | 12" |
| Overall Width | 9" |
| Rated Frequency | 60 Hz |
| Type | UV |
| Uv Wavelength | 254 N-m |
| Voltage | 120V AC |
| Wattage | 9 W |
| Width | 9" |
| Working Temp. | 32°F |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 40.64 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 4.005 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)