-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pond Gravity Filter |
|---|---|
| Compatible Discharge Pipe Size | 2 1/2" |
| Compatible Intake Pipe Size | 3/4", 1 1/4", 1 1/2" |
| Discharge Type | NPT |
| Features | Built-In Cleaning Mechanism |
| Filter Type | Biosmart Filter Foams |
| For Pond Capacity | 10000 gal. |
| Height | 16" |
| Includes | (9) Filter Foams, Cleaning Indicator |
| Inlet Size | 3/4", 1", 1/4" |
| Intake Type | Barbed |
| Length | 30" |
| Manufacturer Warranty Length | 3 yrs. |
| Max. Flow Rate | 2100 GPH |
|---|---|
| Maximum Flow Rate | 60 GPM |
| Min. Flow Rate | 26.7 GPM |
| Outlet Size | 2 1/2" |
| Outlet Type | NPT |
| Overall Height | 16" |
| Overall Length | 30" |
| Overall Width | 30" |
| Type | Multi-Stage |
| Use With | 38EJ51 |
| Warranty | 3 yrs. |
| Width | 30" |
| Height (cm) | 44.96 |
|---|---|
| Length (cm) | 78.99 |
| Width (cm) | 58.93 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 14.175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)