-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pond Skimmer |
|---|---|
| Compatible Discharge Pipe Size | 1", 1 1/4", 1 1/2" |
| Dia. | 14" |
| Diameter | 14" |
| Discharge Type | Barbed |
| Features | Adjustable Float Ring Automatically Adjusts |
| Filter Type | Mesh |
| For Pond Capacity | 3216 gal. |
| Height | 32" |
| Inlet Size | 1", 1 1/4", 1 1/2" |
| Intake Type | Screened |
| Manufacturer Warranty Length | 1 yr. |
|---|---|
| Max. Flow Rate | 3500 GPH |
| Maximum Flow Rate | 70 GPM |
| Min. Flow Rate | 26.7 GPM |
| Outlet Size | 1", 1 1/4", 1 1/2" |
| Outlet Type | Barbed |
| Outside Diameter | 14" |
| Overall Height | 32" |
| Type | Surface |
| Use With | Recommended Pond Pump Capacity 1600 To 3500GPH, 38EF21, 38EF22, 38EF23, 38EF24 |
| Height (cm) | 59.69 |
|---|---|
| Length (cm) | 37.59 |
| Width (cm) | 22.1 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 3.1275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)