-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pump Filter |
|---|---|
| Compatible Discharge Pipe Size | 1", 1 1/4", 1 1/2" |
| Discharge Type | Barbed |
| Features | Adjustable Connection Size |
| Height | 4" |
| Inlet Size | 1", 1 1/4", 1 1/2", 2" |
| Intake Type | Screened |
| Length | 11" |
| Max. Flow Rate | 33.3 GPM |
| Outlet Size | 1", 1 1/4", 1 1/2" |
|---|---|
| Outlet Type | Barbed |
| Overall Height | 4" |
| Overall Length | 11" |
| Overall Width | 9.38" |
| Type | Satellite |
| Use With | 38EF22, 38EF24, 38EF26 |
| Width | 9 3/8" |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 25.91 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 0.5175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)