-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Induced Draft Furnace Blower |
|---|---|
| Amps | 1.8A |
| Application | Furnaces |
| Bearings | Ball |
| Construction Material | Copper, Plastic, Steel |
| Depth | 5 1/4" |
| Enclosure | Open |
| Fits Brand | Carrier , Carrier, Emerson, Fasco, Jakel, Mars, Robertshaw, Rotom |
| For Appliance Type | Furnaces |
| For Use With | Furnace |
| Frequency | 60 Hz |
| Height | 2 3/8" |
| Housing Material | Plastic |
|---|---|
| Includes Motor | Yes |
| Material | Copper Plastic Steel |
| Max. Motor Hp | 1/40 hp |
| Motor Type | Shaded Pole |
| Mounting Hardware Included | Yes |
| No. Of Speeds | 1 |
| Oem Replacement | Yes |
| Overload Protection | Automatic |
| Type | Replacement |
| Width | 2 3/8" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 14.99 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)