-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fluid Storage Container |
|---|---|
| Capacity | 5L |
| Color | Clear |
| Container Height | 10 3/4" |
| Fluid Capacity | 1.25 gal. |
| For Use With | Any Genuine Oil Safe Lid |
| Height | 10.7" |
| Includes Cover | No Cover Included |
| Material | Plastic |
|---|---|
| Mouth Outside Diameter | 4 3/4" |
| Outside Dia. | 7.7" |
| Outside Diameter | 7 3/4" |
| Product Type | Container |
| Resistance Properties | Chemical Resistant |
| Type | Drum |
OilSafe 101005 fluid storage container is an easy-to-carry unit ideal for storing industrial fluids in manufacturing and automobile plants.
| Height (cm) | 27.18 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 19.56 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.513 |
0.5 quart/litre.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)