-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Synthetic Grease |
|---|---|
| Color | White |
| Container Type | Plastic Jar |
| Flash Point | 200°C |
| Material | Synthetic |
|---|---|
| Size | 0.5 lbs. |
| Type | Slide Grease |
| Height (cm) | 10.48 |
|---|---|
| Length (cm) | 9.21 |
| Width (cm) | 9.21 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2835 |
Fluoramics 9100005 lightning grease is stored in a plastic jar to prevent leakage.
This grease has flashpoint temperatures up to 200 degrees C.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)