-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Lubricant |
|---|---|
| Base | Synthetic Oil |
| Base Oil | Synthetic |
| Color | Black |
| Container Type | Plastic Jug |
| Flammable | No |
|---|---|
| Net Fill | 32 fl. oz. |
| Style | Gun Lubricant |
| Type | Corrosion Inhibitor, Lubricant |
| Height (cm) | 19.68 |
|---|---|
| Length (cm) | 5.4 |
| Width (cm) | 13.97 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9135 |
PTFE (polytetrafluoroethylene) is a synthetic fluoropolymer that offers. It features superior chemical resistance, low coefficient of friction and hydrophobia, providing a good element in Fluroamics lubrication technology.
Tufoil Gun-Coat is formulated to prevent corrosion, carbon, lead and copper build-up while providing superior lubrication of Tufoil technology.
Apply the oiler to all moving parts, slides, springs and trigger mechanisms inside & outside the barrel.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)