-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Emergency Shower Tester |
|---|---|
| Accessory Type | Test Kit |
| Color | Yellow |
| Compatible Mfr Part No | S19-330ST |
| Compatible With Series | Bradley |
| Features | Telescoping Aluminum Handle Extends From 45" (1143Mm) To 72" (1829Mm), Watertight Funnel With Weighted Bottom |
| For Use With | Emergency Shower Stations |
| Funnel Material | Nylon |
|---|---|
| Handle Material | Aluminum |
| Height | 84" |
| Includes | Pole, Shower Funnel |
| Material | Aluminum, Nylon |
| Width | 15" |
Bradley S19-330ST drench shower tester is used to assess the functionality and performance of drench showers, which are safety equipment designed to provide a large volume of water to rinse off hazardous substances or materials from a person's body.
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 119.38 |
| Width (cm) | 40.64 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Testing drench showers are essential to ensure their reliability and effectiveness during emergencies. Regular testing identifies any issues or malfunctions that may hinder their ability to provide adequate rinsing to individuals exposed to hazardous substances.
The frequency of testing drench showers can vary depending on local regulations and industry standards. However, it is recommended to conduct regular inspections and functional tests at least once a month, along with annual comprehensive testing.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)