-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grease Gun |
|---|---|
| Capacity | 14 oz. |
| Color | Gray |
|---|---|
| Material | Polycarbonate |
OilSafe 330504 lever grease gun is beneficial in workshops and garages for lubricating equipment having small filler holes. This grease gun is ideal for use in the manufacturing and automobile industries.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.53 |
1 oz/28 strokes.
Greases are better for leakage control and provide better seals against contaminants. They are also easier to apply in most industrial settings.
Lever grease guns expel more grease per stroke than pistol ones.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)