-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Grease Gun |
|---|---|
| Capacity | 14 oz. |
| Color | Orange |
|---|---|
| Material | Polycarbonate |
OilSafe 330506 lever grease gun is ideal for control delivery of grease in compact places where a high lubricant flow is needed. This grease gun is ideally used in the agricultural and construction industries.
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 5.08 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.53 |
This lever grease gun has the capacity for 14 oz cartridges or can fit 500 cubic centimetres when bulk-filled.
10000 PSI.
1/8 inch NPT thread.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)