-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fluid Storage Container |
|---|---|
| Capacity | 2L |
| Color | Clear |
| Height | 8.7" |
| Material | HDPE |
|---|---|
| Outside Dia. | 6.3" |
| Outside Diameter | 6 1/4" |
| Type | Drum |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)