-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ear Clamp |
|---|---|
| Band Dimension | 7 mm x 0.6 mm |
| Band Thickness | 0.023" |
| Band Width | 0.27" |
| Ear Width | 8 mm |
| Finish | Plain |
| Material | Stainless Steel |
|---|---|
| Pack Size | 100 |
| Size Range | 14.5 mm to 17 mm |
| Size Reference | 17.0-706R |
| Type | Crimp, Stepless Ear |
Oetiker 16700017 hose clamp is ideal to prevent leaks and accommodate temperature changes or system vibrations. This StepLess ear clamp ensures tight connections in applications like coolant systems, hydraulic lines and pneumatic systems, maintaining airtight and fluid-tight integrity.
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.67 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.2341 |
Tools like a rotating / bull nose / side cutter can be used for removing Oetiker 16700016 clamp. We don't recommend using rotating cutters as they might tamper or damage the hose while cutting the clamp.
Analyse and measure the hose's outer diameter (OD) while it is installed on the fitting. Select a hose clamp so that the outer diameter of the hose is approximately in the middle of the clamp's clamping range.
To tighten a clamp, squeeze the clamp with one hand so that the end opposite the driver slides into the sleeve holding. Then, turn the driver clockwise with a wrench or screwdriver so that the threads present on the driver engage the slots on the clamp. Continue turning the driver until the clamp securely tightens around the hose.
Regularly inspect the clamp for signs of wear, rust or deformation. Replace any damaged or worn-out clamps to ensure a reliable and secure connection.
Ensure that the clamp size matches the hose diameter and fitting. Proper installation pressure is crucial for an effective seal without damaging the hose or fitting.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)